Beli relay 12v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Power Relay G5LE (Relai Daya)Deskripsi:10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
- OMRON Hybrid Power Relay G9HDeskripsi:The hybrid of magnetic relay and SSR realizes 10A, opening and closing 10 million times. When closed or shut off, it is opened and closed with a triac. For this reason, chattering and arcing are less likely to occur, and electrical durability is as high as 10 million times. A relay contact is used when energized, and it has a compact size that does not require a heat sink. Easy operation check with LED operation indicator. Built-in thermal fuse prevents internal burnout due to TRIAC or relay malfunction. Socket type of the same size as the LY (1-pole, 2-pole type) .atribut:
- Leakage Current (mA): 5 or less (at 250 VAC)
- Ambient Relative Humidity (RH): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -25 to +60 (with no icing or condensation)
- Operating Time (ms) : less than 10
- Power Consumption (mW) : About 240
- Return Time (ms): 1/2 cycle of load power supply +10 or less
- Shock Resistance Malfunction (m/s²): 100
- Temperature rise: 50 ° C or less (rated voltage applied by resistance method)
- Type: Power relay
- Vibration Resistance (Destruction): 10 to 55 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
- Vibration Resistance (Malfunction): 10 to 45 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
- Fort General Purpose Relay (Relay Serbaguna)atribut:
- Contact: Single
- OMRON Small Power Relay MK DC24VDeskripsi:The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.atribut:
- Terminal Shape: Plug-in terminal
- Type: Power relay
- Rated Voltage (V): DC24
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- OMRON Small Power Relay MK-S DC24VDeskripsi:Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.atribut:
- Type: Power relay
- Rated Voltage (V): DC24
- monotaro Barrel Wire Brush Hexagonal (Mata Bor Sikat Kawat)Deskripsi:Tubular shape makes it convenient for narrow range work.. For rust removal work.For deburring work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 78
- Shaft Length (mm): 25
- Wire Diameter (Ø mm): 0.3
- Hair length (mm): 27
- Maximum Operating Speed (rpm): 4500
- Outer Diameter d (mm): 15
- Width Across Flats (mm): 6.35
- monotaro IC Indicator Light Relay 12V LED CompatibleDeskripsi:It is an LED-compatible blinker relay required when turning a blinker into an LED.Controls the number of blinks appropriately.When using LED blinkers. For DC12V vehicles*This product is exclusively for DC12V vehicles, so please do not use it for anything other than DC12V vehicles. * Please note that the internal parts may be damaged due to dropping or strong impact. *Since it is a general-purpose product, it may not be used due to individual differences (compatibility) with the motorcycle. *The wiring is as follows. B (battery) battery line L (lamp) line from turn signal switchatribut:
- Dimensions (LxWxH) (mm): 34 x 22 x 34 (excluding terminals)
- Exterior Color: Black
- Standard: 10Wx2+3.4W
- Voltage (V): 12
- OMRON Mini Power Relay MY2 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
- monotaro Turn Signal RelayDeskripsi:2-pin, general-purpose blinker relay for motorcycles. It is a silent type.For DC12V vehiclesatribut:
- Color: Black
- Voltage (V): 12
- Standard: 10Wx2+3.4W
- Dimensions (Length LxWidth WxHeight H) (mm): 36x34x25 (excluding terminals)
- TSURUMI MANUFACTURING Parts for LB-480-52/62Deskripsi:This is a part for LB-480-52/62.Part replacement for LB-480, etc.*Parts are available in quantities of one, and the price is per part. This does not include the amount for one vehicle. The required quantity for one vehicle will be listed, so please add the required amount when placing your order. *We have posted an exploded view, so please refer to it to check the parts. No. indicates the heading number of the exploded view. (Some parts do not have a heading number.) *Please check the compatible models before purchasing. Returns will not be accepted for incorrect models. *Some parts are compatible with other models, but these compatible models are not listed on this page. If you wish to purchase parts for a model other than this one, please check the exploded view beforehand. *Please note that if you purchase parts at your own discretion for a model other than this one, we will not accept returns for reasons of customer convenience. *Do not use the product outside of its specified specifications. Doing so may result in electric leakage, electric shock, fire, etc.
- OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Deskripsi:- A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.atribut:
- Mounting Method: Plug-in Terminal
- Contact Material: Silver (Ag)
- OsanO Rubber Boot Shockbreaker (Karet Pelindung Suspensi)Deskripsi:Boot shockbreaker OsanO di desain khusus dengan bahan berkualitas untuk melindungi sockbreaker motor dari kotoran dan kerikil khususnya motor trail yang biasa digunakan untuk offroad, dengan menggunakan boot shockbreaker OsanO shockbreaker akan lebih aman.Dengan menggunakan bahan karet silikon berkualitas Boot shockbreaker OsanO lebih kuat dan tahan lama serta memiliki tingkat elastis yang tinggi sehingga tidak menggangu kinerja suspensi motor anda serta dengan desain dan warna menarik sehingga tampilan motor menjadi lebih sporty.atribut:
- Applications: Dust Protective Rubber
- Parts: Front Shockbreaker
- Material: Silicone Rubber
- Diameter (cm): 6
- Length (cm): 23
- OMRON Power Relay MM2 DC12Vatribut:
- Type: Power relay
- Rated Voltage (V): DC12
- WEIDMULLER MCZ Series-Relay Module In 6mm Width Trak-for Rail Technologyatribut:
- Height (mm): 91
- Height (inch): 3.583
- Depth (mm): 63.2
- Depth (inch): 2.488
- Color: beige
- Width (inch): 0.24
- OMRON Mini Power Relay MY4 (Relai Daya)Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- OMRON Surface Mount Relay G6S DC12VDeskripsi:A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.atribut:
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC12
Daftar Harga relay 12v Terbaru October 2026
| OMRON Power Relay G5LE (Relai Daya) | Rp41.900 |
| OMRON Hybrid Power Relay G9H | Rp849.900 |
| BOSCH Mini Relay (Relai Otomotif) | Rp28.900 |
| Fort General Purpose Relay (Relay Serbaguna) | Rp27.900 |
| OMRON Small Power Relay MK DC24V | Rp659.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.399.900 |
| OMRON Small Power Relay MK-S DC24V | Rp469.900 |
| monotaro Barrel Wire Brush Hexagonal (Mata Bor Sikat Kawat) | Rp27.900 |
| monotaro IC Indicator Light Relay 12V LED Compatible | Rp55.900 |
| OMRON Mini Power Relay MY2 (Relai Daya) | Rp83.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/77P105941259-1.jpg)

/dfP106655483-1.jpg)
/dmP106660490-3.jpg)

/6sP101518244-38.jpg)

/mpP102245817-3.jpg)

/4jP106908163-1.jpg)
/76P102415258-3.jpg)


/rfP109152987-1.jpg)
/9kP106521344-1.jpg)


/otP105938893-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)